Warning Light, Amber, 3 29/32 in Lens Dia., 1 43/64 in Height, Polycarbonate Lens, Wire, LED

  • Mfr # SLM300A

  • Zoro # G3781257


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Height
1 43/64 in
Lens Diameter
3 29/32 in
Lamp Type
LED
Flashes per Minute
85, 120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLM300A
Zoro #
G3781257
UPC #
782979232179
Country of Origin
Italy

Dimensions

Height
1 43/64 in
Lens Diameter
3 29/32 in
Width
3 29/32 in
Depth
3 29/32 in
Diameter
3 29/32 in
Overall Depth
1 21/32 in
Footprint Diameter
3 7/8 in
Overall Diameter
3 29/32 in

Details

Item
Warning Light
Color
Amber
Power Source
Wire
Lamp Type
LED
Flashes per Minute
85, 120
Standards
CE, cUL Listed, UKCA, UL Listed
Includes
SLM Top Module
Weight
3.88 oz
Lens Material
Polycarbonate
Mounting
Deep, Dual, Pipe, Shallow, Twin
Voltage
12 to 24V AC/DC, 120 to 240V AC
Current Drawn
55 to 300mA AC/DC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Operating Temp.
-22 Degrees to 122 Degrees F
Light Output
Varies
Housing Material
Polycarbonate
Lens Design
Opaque
Lamp Life
50,000 hr
Rating
IP66, NEMA 4X
Features
Three Light Intensity Levels: 33%, 66% or 100%
Product Type
Warning Light
Body Material
Polycarbonate
Housing Color
Gray, Red
Light Source
LED
For Location
Outdoor
NEMA Rating
NEMA 4X
Footprint Shape
Circle
Mounting Style
Surface Mount
Operating Temperature - Minimum
-40 Degrees F
Lens Color
Amber
Light Operating Mode
Flashing, Steady, Strobe
Control Protocol
Direct Wire
Lens Shape
Dome
Operating Temperature - Maximum
131 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Requires Base
Base Required
Operating Current
0.075 A @ 240V AC, 0.100 A @ 120V AC, 0.155 A @ 24V AC, 0.155 A @ 24V DC, 0.250 A @ 12V AC, 0.250 A @ 12V DC
IP Rating
IP66, IP69K
Lifespan
100,000 hr
Operating Voltage
12 to 24V AC/DC, 120 to 240V AC

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 85, 120, Light Output Varies, Lamp Life 50,000 hr, Lens Design Opaque, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 55 to 300mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 1 43/64 in, Voltage 12 to 24V AC/DC or 120 to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.