Warning Light, Amber, LED, 120 to 240V AC, 60 FPM, 8 13/16 in Dia., Ceiling, Pendant, Wall

  • Mfr # 27XL-120-240A-MOD
  • Zoro # G2949208
product price: 
$
2,020.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
60,000 hr
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27XL-120-240A-MOD
Zoro #
G2949208
UPC #
782979232698
Country of Origin
United States
Item
Warning Light
Color
Amber
Lamp Type
LED
Power Source
Wire
Lamp Life
60,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Aluminum
Standards
cUL Listed, cULus Listed, UL Listed
Features
Corrosion Resistant, Standard Low In-Rush Circuitry Design
Voltage
120V AC to 240V AC
Current Drawn
210 to 130mA AC
Mounting
Ceiling, Pendant, Wall
Rating
NEMA 4X
Lens Design
Fresnel
Operating Temp.
-67 Degrees to 150 Degrees F
NEMA Rating
NEMA 4X
Product Type
Warning Light
Mounting Style
Flush Mount, Surface Mount
Lifespan
50,000 hr
Light Operating Mode
Flashing, Steady
Housing Color
Black
Lens Color
Amber
Operating Current
0.210/0.130 A @ 120 to 240V AC
Control Protocol
Direct Wire
Light Intensity
238 cd
Footprint Shape
Circle
Brightness Selection
Fixed Brightness
Lens Shape
Dome
Light Source
LED
Requires Base
Base Required
IP Rating
IP66, IP69K
Operating Temperature - Minimum
-67 Degrees F
Includes Mounting Hardware
No Mounting Hardware
Operating Temperature - Maximum
150 Degrees F
For Hazardous Location
Class I, Division 1, Class I, Division 2, Class II, Division 1
Operating Voltage
120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
14 9/16 in
Overall Diameter
8 13/16 in
Width
8 13/16 in
Diameter
8 13/16 in
Overall Depth
11 3/8 in
Footprint Diameter
8 13/16 in
Fits Chest Size
Corrosion Resistant, Standard Low In-Rush Circuitry Design

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Aluminum, Mounting Ceiling, Pendant, Wall, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 210 to 130mA AC, Width 8 13/16 in, Height 14 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.