This item is Discontinued.

Federal Signal Warning Light, Amber/White, 12V DC, Variable FPM, Not Applicable Dia. MPSW9-AW

Warning Light, Amber/White, 12V DC, Variable FPM, Not Applicable Dia. (Discontinued)

  • Mfr # MPSW9-AW
  • Zoro # G4775990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPSW9-AW
Zoro #
G4775990
UPC #
604586787630
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 1/2 in
Width
1-31/64"
Depth
1 1/2 in
Length
5 in

Details

Item
Warning Light
Color
Amber/White
Power Source
12V DC
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
CCR Title 14, NFPA 1901
Features
For Use with Pathfinder Sirens or Other External Flashers, Synchronizes with Other MicroPulse Products
Voltage
12V DC
Includes
Bezel, Gasket, Screws
Current Drawn
0.6 A
Base Material
Polycarbonate
Lens Design
Rectangular
Rating
IP67
Lens Color
Clear
Lighting Technology
LED
Number of Flash Patterns
18
IP Rating
IP67
Installation Type
Permanent
Light Type
Perimeter Flashing Warning Light
Maximum Operating Temperature
176 Degrees F
Wire Exit
Bottom
Number of Bulbs
12
Mount Style
Surface
Installation Location
Bumper, Side Mirror
Manufacturer Warranty
5 yr
Minimum Operating Temperature
-40 Degrees F
Series
HighLighter
Electrical Connection
Pigtail
Mount Type
Screw
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Current
0.6 A @ 12V DC
Light Pattern
Flashing
Light Color
White
Shape
Rectangular
Operating Voltage
12V DC

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 5 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 1/2 in, IP Rating IP67, Maximum Brightness Not Applicable, Series HighLighter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.