Shop FEDERAL SIGNAL

Warning Light, Clear, LED, 12 to 24V AC/DC, 120 to 240V AC, 85, 120 FPM, 3 29/32 in Dia.

  • Mfr # SLM100C
  • Zoro # G4788773

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLM100C
Zoro #
G4788773
UPC #
782979232070
Country of Origin
Italy
Item
Warning Light
Color
Clear
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
85, 120
Housing Material
Polycarbonate
Standards
CE, cULus Listed, UKCA
Features
Multiple Input Technology, The Flashing Light Mode has a Powerful Effect Ideal for Attracting Attention without Alarming
Voltage
12V AC to 24V AC, 12V DC to 24V DC, 120V AC to 240V AC
Light Output
30 Candela
Rating
IP66, NEMA 4X
Mounting
Deep, Dual, Pipe, Shallow, Twin
Includes
SLM Top Module
Lens Design
Fresnel
Current Drawn
70 to 510mA AC/DC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Operating Temp.
-22 Degrees to 122 Degrees F
For Use With
Security, Signaling, Outdoor
Product Type
Warning Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Light Operating Mode
Flashing, Rotating, Steady
Requires Base
Base Required
Operating Temperature - Minimum
-40 Degrees F
Light Source
LED
For Location
Outdoor
Footprint Shape
Circle
Lens Shape
Dome
Lifespan
100,000 hr
Operating Temperature - Maximum
131 Degrees F
Operating Current
100 A @ 120V AC, 250 A @ 24V AC, 250 A @ 24V DC, 270 A @ 12V AC, 270 A @ 12V DC, 70 A @ 240V AC
Brightness Selection
Fixed Brightness
Control Protocol
Direct Wire
Includes Mounting Hardware
Mounting Hardware Included
Mounting Style
Surface Mount
IP Rating
IP66, IP69K
Lens Color
Clear
Housing Color
Gray, Red
Light Intensity
30 cd
Operating Voltage
12 to 24V AC/DC, 120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
4 15/64 in
Overall Diameter
3 7/8 in
Depth
3 29/32 in
Width
3 29/32 in
Diameter
3 29/32 in
Overall Depth
4 1/4 in
Footprint Diameter
3 7/8 in
Fits Chest Size
Multiple Input Technology, The Flashing Light Mode has a Powerful Effect Ideal for Attracting Attention without Alarming

Description

Warning Light, Color Clear, Lamp Type LED, Flashes per Minute 85, 120, Light Output 30 Candela, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 70 to 510mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 4 15/64 in, Voltage 12 to 24V AC/DC or 120 to 240V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.