Lockout Padlock, Keyed Alike, Aluminum, Yellow, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # ALU-YLW-38ST-KA6PK
  • Zoro # G2158695
product price: 
$
132.99
/pk of 6, $22.17/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALU-YLW-38ST-KA6PK
Zoro #
G2158695
UPC #
754473610746
Country of Origin
China
Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
6
Control Key Registration Required
No
Number of Pins
6
Number of Bumpers
0
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
Body Finish
Anodized
Includes
(6) Keys, (6) Padlocks
Opening Type
Key
Header
Danger
Horizontal Shackle Clearance
13/16 in
Language
English, French, Spanish
Resistance Properties
Corrosion Resistant
Maximum Temperature
300 Degrees F
Vertical Shackle Clearance
1 1/2 in
Labeling
No Label or Tag
Number of Keys Included
6
Shackle Material Coating
Chrome Plated
Key Style
Linear
For Location
Indoor, Outdoor
Number of Tumbler Pins
6
Body Shape
Rectangular
Body Material Coating
Anodized
Minimum Temperature
-30 Degrees F
Non-Removable Key
No

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in
Fits Chest Size
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products