Warning Light, Clear, Strobe Tube, 24V DC, 80 FPM, 8 13/16 in Dia., Pendant

  • Mfr # 27XST-024C-MOD

  • Zoro # G2949217


product price:  $2,098.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27XST-024C-MOD
Zoro #
G2949217
UPC #
782979232513
Country of Origin
United States

Dimensions

Height
14 9/16 in
Overall Diameter
8 13/16 in
Diameter
8 13/16 in
Width
8 13/16 in
Footprint Diameter
8 13/16 in
Overall Depth
11 3/8 in

Details

Item
Warning Light
Color
Clear
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Cast Aluminum
Standards
CSFM Approved, cUL Listed, cULus Listed, Marine Rated, UL Listed
Features
Conformal Coated PCBA
Voltage
24V DC
Light Output
850 Candela
Lens Design
Fresnel
Rating
NEMA 4X
Mounting
Pendant
Current Drawn
1.90A DC
Operating Temp.
-67 Degrees to 150 Degrees F
For Use With
Mine, Chemical Plant, Oil Rig, Refinery
Includes
27XST Explosion-Proof Strobe Light Dome Up
NEMA Rating
NEMA 4X
Audible Alarm Type
Visual
Product Type
Strobe Light
Lens Color
Clear
Housing Color
Black
Requires Base
Base Required
Brightness Selection
Fixed Brightness
Operating Temperature - Minimum
-67 Degrees F
Control Protocol
Direct Wire
Light Operating Mode
Strobe
Operating Current
1.900 A @ 24V DC
Footprint Shape
Circle
Lifespan
10,000 hr
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP66, IP69K
Lens Shape
Dome
For Hazardous Location
Class I, Division 1, Class I, Division 2, Class II, Division 1
Includes Mounting Hardware
No Mounting Hardware
Light Intensity
850 cd
Operating Voltage
24V DC

Description

Warning Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 850 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Aluminum, Mounting Pendant, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 1.90A DC, Width 8 13/16 in, Height 14 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products