Zoro Homepage

Warning Light, Strobe, Amber, 12-24VDC

  • Mfr # 154XST-S12-24A

  • Zoro # G6435466


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Standards
CSFM Approved, cUL Listed, cULus Listed, Marine Rated, UL Listed
Mounting
Surface
Lamp Life
10,000 hrs
Lens Design
Dome
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154XST-S12-24A
Zoro #
G6435466
UPC #
782979230038
Country of Origin
United States

Dimensions

Footprint Diameter
5 9/16 in
Overall Diameter
5-19/32 in
Overall Depth
8 3/16 in
Overall Height
9-1/4 ft

Details

Item
Warning Light
Standards
CSFM Approved, cUL Listed, cULus Listed, Marine Rated, UL Listed
Mounting
Surface
Lamp Life
10,000 hrs
Lens Design
Dome
Lens Material
Glass
Includes
Dome Guard
Housing Material
Aluminum
Light Output
520,000 Candela
Rating
NEMA 4X
Flashes per Minute
80
Housing Color
Black
Voltage
24V DC
Lens Color
Amber
Application
Indoor/Outdoor
Features
Conformal Coated PCBA
Material
glass
NEMA Rating
NEMA 4X
For Location
Indoor, Outdoor
Requires Base
Base Not Required
Light Intensity
520,000 cd
For Hazardous Location
Class I, Division 2, Class II, Division 1
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
IP Rating
IP66, IP69K
Light Operating Mode
Strobe
Footprint Shape
Circle
Brightness Selection
Fixed Brightness
Electrical Connection
Wire
Lighting Technology
Strobe Tube
Maximum Operating Temperature
150 Degrees F
Light Color
Amber
Minimum Operating Temperature
-67 Degrees F
Mount Style
Surface Mount
Current
0.600 A @ 24V DC

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 520,000 Candela, Lamp Life 10,000 hr, Lens Design Screw-on Dome, Lens Material Glass, Housing Material Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn .60A AC, Width 6 13/25 in, Height 9 1/4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.