Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light w/Sound, LED, Amber, 24VDC

  • Mfr # AV1-LED-024A

  • Zoro # G7198466


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
60, 75
Lens Material
Fresnel Dome
Standards
cUL Listed, cULus Listed, UL Listed
Includes
Lens Gasket, Surface Mount Gasket
Lamp Life
60,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1-LED-024A
Zoro #
G7198466
UPC #
782979227519
Country of Origin
United States

Dimensions

Overall Depth
6 15/32 in
Footprint Diameter
5 3/4 in
Overall Diameter
5-3, 4 in
Overall Height
6-12/25 in

Details

Item
Warning Light
Flashes per Minute
60, 75
Lens Material
Fresnel Dome
Standards
cUL Listed, cULus Listed, UL Listed
Includes
Lens Gasket, Surface Mount Gasket
Lamp Life
60,000 hrs
Lens Design
Dome
Mounting
Surface
Features
Internal Buzzer Produces 85 dBA at 10 ft (95 dBA at 1m), PLC Compatible, Twist-Off Lens
Application
Signaling System
Voltage
24V DC
Housing Material
Polycarbonate
Housing Color
Black
Lens Color
Amber
Rating
Type 3R
Material
Fresnel Dome
NEMA Rating
NEMA 3R
Water Resistance
Water Resistant
Requires Base
Base Not Required
Includes Mounting Hardware
No Mounting Hardware
Control Protocol
Direct Wire
Light Source
LED
Light Operating Mode
Flashing
Light Intensity
125 cd
Footprint Shape
Circle
Brightness Selection
Fixed Brightness
Mount Style
Surface Mount
Mount Type
1, 2 in NPT
Lighting Technology
LED
Minimum Operating Temperature
-31 Degrees F
Electrical Connection
Wire Leads
Light Color
Amber
Current
0.270 A @ 24V DC
Maximum Operating Temperature
150 Degrees F

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, 75, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Fresnel Dome, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Power Source Wire, Current Drawn .27A AC, Width 5 19/25 in, Height 6 12/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.