Zoro Homepage

Warning Light w/Sound, LED, Red, 24VDC

  • Mfr # AV1-LED-024R

  • Zoro # G6505283


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
60, 75
Lens Design
Dome
Standards
cUL Listed, cULus Listed, UL Listed
Lens Material
Fresnel Dome
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1-LED-024R
Zoro #
G6505283
UPC #
782979227557
Country of Origin
United States

Dimensions

Footprint Diameter
5 3/4 in
Overall Diameter
5-3, 4 in
Overall Depth
6 15/32 in
Overall Height
6-12/25 in

Details

Item
Warning Light
Flashes per Minute
60, 75
Lens Design
Dome
Standards
cUL Listed, cULus Listed, UL Listed
Lens Material
Fresnel Dome
Mounting
Surface
Lamp Life
60,000 hrs
Includes
Lens Gasket, Surface Mount Gasket
Housing Material
Polycarbonate
Application
Signaling System
Housing Color
Black
Features
Internal Buzzer Produces 85 dBA at 10 ft (95 dBA at 1m), PLC Compatible, Twist-Off Lens
Lens Color
Red
Rating
Type 3R
Voltage
24V DC
Material
Fresnel Dome
NEMA Rating
NEMA 3R
Requires Base
Base Not Required
Control Protocol
Direct Wire
Light Source
LED
Footprint Shape
Circle
Light Operating Mode
Flashing
Water Resistance
Water Resistant
Includes Mounting Hardware
No Mounting Hardware
Brightness Selection
Fixed Brightness
Light Intensity
125 cd
Mount Style
Surface Mount
Electrical Connection
Wire Leads
Current
0.270 A @ 24V DC
Maximum Operating Temperature
150 Degrees F
Mount Type
1, 2 in NPT
Lighting Technology
LED
Light Color
Red
Minimum Operating Temperature
-31 Degrees F

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, 75, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Fresnel Dome, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Power Source Wire, Current Drawn .27A AC, Width 5 19/25 in, Height 6 12/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.