Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Angle Light, LED, Surface Mount, Red

  • Mfr # MPSW9-R

  • Zoro # G9510051


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Mounting - Vehicle Lighting
Permanent
Lens Material
Polycarbonate
Features
For Use with Pathfinder Sirens or Other External Flashers, Synchronizes with Other MicroPulse Products
Mounting
Surface Mount
Wide Range - Vehicle Lighting
Perimeter Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPSW9-R
Zoro #
G9510051
UPC #
604586779260
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
TRUE
Overall Height
1-1/2 in
Overall Depth
1-1/2 in
Overall Width
1-1/2 in

Details

Item
Wide Angle Light
Mounting - Vehicle Lighting
Permanent
Lens Material
Polycarbonate
Features
For Use with Pathfinder Sirens or Other External Flashers, Synchronizes with Other MicroPulse Products
Mounting
Surface Mount
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
Housing Material
Polycarbonate
Beam Angle - Vehicle Lighting
180 Degrees
Base Material
Polycarbonate
Includes
Black Bezel
Standards
CCR, NFPA 1901
Flash Type
12 Flash Patterns
Housing Color
Black
Voltage
12 to 24V DC
Lens Color
Clear
Light Color
Red
Shape
Rectangular
Number of Bulbs
9
Lighting Technology
LED
Mount Style
Surface
Number of Flash Patterns
12
Electrical Connection
Pigtail
Wire Exit
Bottom
Mount Type
Screw
Light Type
Perimeter Flashing Warning Light
Installation Type
Permanent
Current
0.28 A @ 24V DC
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Pattern
Flashing
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Installation Location
Bumper, Side Mirror
Series
MicroPulse

Description

Wide Angle Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 5 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 1/2 in, IP Rating Not Applicable, Number of Heads Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.