18V F-IRON Jig 26 AS bare tool Cordless Jigsaw for metal and wood 1 26 inmm stroke
- Mfr # F-IRON 26 BARE
- Zoro # G815622753
product price:
$
349.95
/ea
Free Shipping & Returns
Key Features
Length of Stroke
1 in
Applicable Material
Wood & Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-IRON 26 BARE
- Zoro #
- G815622753
- UPC #
- 4014586900445
- Country of Origin
- China
Dimensions
- Length of Stroke
- 1 in
Details
- Item
- Jigsaw Blade Set
- Applicable Material
- Wood & Metal
Description
Cordless jigsaw for metal and wood 1 26 inmm stroke F-IRON Jig 26 AS bare tool. Powerful, low vibration, precision cordless jigsaw for metal and wood.
- Powerful, low vibration, precision jigsaw for metal and timber with 1 inch stroke. Powerful, versatile jigsaw for metal and wood. Perfect for precise cuts, curved cuts and overhead work.
- Experience optimal control with a slim, ergonomic handle for precise cuts and smooth curves, even in tight spaces.
- Adjustable speed and orbital stroke settings, achieve perfect results across various materials, eliminating the need for rework.
- Fast, tool free blade change eliminates the need to touch hot blades.
- Dust extraction attachment provides a clear view of your work area and ensures a cleaner workspace.
- Compatible with all CORE 18 V AMPShare batteries and chargers, for even more power and flexibility. Also suitable for 18 V Bosch Professional cordless tools.
- Cold cuts in metal with virtually no sparks and no burrs.
- Four adjustable miter angles with positive stops at 0°, 15°, 30° and 45° degrees in both left and right positions.
- Splinter guard and non-marring shoe guard cover to protect work surface.
- Conventional T-shank saw blade mount.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.