Shop FEIN
See all product information
Create Account
Jigsaw Kit
- Mfr # 71360562090
- Zoro # G521692538
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
(2) 4.0Ah
Product Badging
AMPShare
Wireless Tool Tracking
No
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71360562090
- Zoro #
- G521692538
- UPC #
- 4014586900452
- Country of Origin
- China
Details
- Battery Capacity
- (2) 4.0Ah
- Product Badging
- AMPShare
- Wireless Tool Tracking
- No
- Battery Type
- Tabbed
- Battery Chemistry
- Li-Ion
- Stroke Rate - Maximum
- 3,000 stroke/min
- Blade Shank Type
- T-Shank
- Battery Platform
- AMPShare 18V
- Bevel Angle - Left
- 45 Degrees
- Motor Type
- Brushless
- Handle Type
- Barrel Grip
- Item
- Jigsaw Kit
- Number of Chargers Included
- 1
- Number of Batteries Included
- 2
- Bevel Angle - Right
- 45 Degrees
- Stroke Type
- Orbital
- Voltage
- 18 V DC
Description
Jigsaw Kit, Voltage 18 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Number of Batteries Included 2, Battery Capacity (2) 4.0Ah, Stroke Type Orbital, Wireless Tool Tracking No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.