
3 in. Chrome-Vanadium T-Shank Jigsaw Blade 6 TPI for fast cut clean wood, 5PK
Mfr # 63503178010
Zoro # G615622748
product price:Â $10.95
/pk 5, $2.19/eaKey Features
Material
Chrome-Vanadium
Length
3 in
Teeth per Inch
6
Applicable Material
Clean Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63503178010
Zoro #
G615622748
UPC #
4014586477978
Country of Origin
Germany
Dimensions
Length
3 in
Details
Item
Vanadium T-Shank Jigsaw Blade
Material
Chrome-Vanadium
Teeth per Inch
6
Applicable Material
Clean Wood
Description
FEIN 3 in. Chrome-Vanadium T-Shank Jigsaw Blade 6 TPI for fast cut clean wood. Perfect for making fast, straight cuts in wood with superior durability. 5pk.
- Profi-Line|Jigsaw blade for wood. Suitable for use in the following materials: Wood, softwood, construction timber, kitchen worktops, plywood, multiplex, blockboard, MDF, chipboard. Impresses with very fast cuts and curved cuts.|PU=5 pcs.
- 5 pack quantity
- Made of durable Chrome-Vanadium
- Profi-Line Jigsaw blades only from FEIN
- Quality blades made in Germany
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.