Shop FEIN
See all product information
Create Account
3in. HM Carbide T-Shank Jigsaw Blade 24 TPI for fiberglass, plaster and cement board
- Mfr # 63503187010
- Zoro # G615622755
product price:Â
$
23.95
/ea
Key Features
Material
Hm Carbide
Teeth per Inch
24
Applicable Material
Fiberglass, Plaster and cement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63503187010
- Zoro #
- G615622755
- UPC #
- 4014586478067
- Country of Origin
- Germany
Dimensions
- Length
- 3 in
Details
- Item
- Carbide T-Shank Jigsaw Blade
- Material
- Hm Carbide
- Teeth per Inch
- 24
- Applicable Material
- Fiberglass, Plaster and cement
Description
FEIN 3in. HM Carbide T-Shank Jigsaw Blade 24 TPI for fiberglass, plaster and cement board. Also suitable for use in the following materials: Abrasive materials, fiber-reinforced plastics, CFRP, GFRP, epoxy, cement fiberboard, aerated concrete, plasterboard, plasterboard. Made for professional grade cuts with superior durability. 1pk
- Profi-Carbide-Line Jigsaw blade for abrasive materials with carbide tipping. Suitable for use in the following materials: Abrasive materials, fiber-reinforced plastics, CFRP, GFRP, epoxy, cement fiberboard, aerated concrete, plasterboard, plasterboard. Impresses with straight cuts and a long service life. 1 pk.
- 1 pack quantity
- Made of durable high speed steel with carbide tipping
- Profi-Carbide-Line Jigsaw blades only from FEIN
- Quality blades made in Germany
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.