4-3/8 in. BiMetal T-Shank Jigsaw Blade 12 TPI for cutting metal, 5PK

  • Mfr # 63503174010

  • Zoro # G215622742


product price:  $18.95
/pk 5, $3.79/ea

Key Features

Material
BiMetal
Applicable Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63503174010
Zoro #
G215622742
UPC #
4014586477930
Country of Origin
Germany

Dimensions

Length
4-3/8 in

Details

Item
T-Shank Jigsaw Blade
Material
BiMetal
Teeth per Inch
12
Applicable Material
Metal

Description

Jigsaw blade for tubes and profiles BIM 110 T2 MSA SC Professional Top Line Jigsaw blade for metal. Also suitable for use in the following materials: Pipes and profiles made of aluminum, fiber-reinforced plastics, CFRP, GFRP, epoxy, stainless steel, INOX, non-ferrous metals, thin open profiles, medium-thick steel pipes. Perfect for fast and accurate cuts with superior durability. 5pk.


  • Professional Top Line Jigsaw blade for metal. Suitable for use in the following materials: Pipes and profiles made of aluminum, fiber-reinforced plastics, CFRP, GFRP, epoxy, stainless steel, INOX, non-ferrous metals, thin open profiles, medium-thick steel pipes. Impresses with straight cuts and extra-long blade. 5 pk.
  • 5 pack quantity
  • Made of durable high speed steel
  • Professional Top Line series jigsaw blades only from FEIN
  • Quality blades made in Germany

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.