Shop FEIN
See all product information
Create Account
Alpha Grind Corded 7in angle grinder with 15 Amps - 2,200 W
- Mfr # LG 22-180
- Zoro # G723956421
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Power Output
1,500 W
Power Consumption
2,200 W
Application
Roughing-down, Metal cutting, Cutting, Sanding, Deburring, Metalworking Surface
For Use With
Heavy-Duty Metal & Concrete
Brushless Motor
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG 22-180
- Zoro #
- G723956421
- UPC #
- 4068708033405
- Country of Origin
- China
- Power Output
- 1,500 W
- Power Consumption
- 2,200 W
- Application
- Roughing-down, Metal cutting, Cutting, Sanding, Deburring, Metalworking Surface
- For Use With
- Heavy-Duty Metal & Concrete
- Brushless Motor
- No
- Nominal Amps
- 15 A
- Item
- Angle Grinder
- Material
- Metal & Plastic
- Includes
- (1) 7 in Grinding Guard, (1) 7 in Cutting Guard, (1) Anti-Vibration Handle, (1) Inner Flange, (1) Clamping Nut
- Color
- Orange
- No Load RPM
- 8500 RPM
- Switch Type
- Lock‑on Switch
Dimensions
- Cord Length
- 13 ft
- Spindle Thread Size
- 5/8"-11
- Wheel Dia.
- 7 in
- Cutting Depth
- 1-3/4 in
Description
FEIN LG 22-180 7in 2200 W/15 Amp angle grinder is designed for heavy-duty metal and concrete grinding and cutting work, with ergonomic FEIN anti-vibration handle.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.