Angle Grinder, HighPower, With AC/DC, 5 in
- Mfr # 9005B
- Zoro # G313332710
product price:Â
$
244.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Grinding Wheel, Inner Flange, Lock Nut, Lock Nut Wrench, Side Handle, Spindle Washer, Wheel Guard
Handle Type
Rat Tail
Head Type
Standard Head
Kit Contents
Bare Tool, Grinding Wheel, Side Handle, Wheel Guard
Maximum Speed
12,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9005B
- Zoro #
- G313332710
- UPC #
- 088381000901
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 5 in
- Spindle Thread Size
- 5/8"-11 UNC
Details
- Item
- Angle Grinder,HighPower,With AC/DC,5 in
- Includes
- Grinding Wheel, Inner Flange, Lock Nut, Lock Nut Wrench, Side Handle, Spindle Washer, Wheel Guard
- Handle Type
- Rat Tail
- Head Type
- Standard Head
- Kit Contents
- Bare Tool, Grinding Wheel, Side Handle, Wheel Guard
- Maximum Speed
- 12,000 RPM
- Switch Type
- Trigger
- Current
- 9 A
- Number of Speed Settings
- 1
Description
Angle Grinder,HighPower,With AC/DC,5 in, Wheel Diameter 5 in, Current 9 A, Switch Type Trigger, Kit Contents Bare Tool, Grinding Wheel, Side Handle, Wheel Guard, Head Type Standard Head, Spindle Thread Size 5/8 In.-11 UNC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.