Shop FEIN
See all product information
Create Account
Alpha Grind Corded 9in Pro angle grinder with 15 Amps - 2,400 W
- Mfr # LG 24-230 D
- Zoro # G223956419
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Cutting Depth
2-3/4 in
Color
Orange
Switch Type
Deadman switch
Spindle Thread Size
5/8"-11
Material
Metal & Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG 24-230 D
- Zoro #
- G223956419
- UPC #
- 4068708033429
- Country of Origin
- China
- Color
- Orange
- Switch Type
- Deadman switch
- Material
- Metal & Plastic
- No Load RPM
- 6600 RPM
- Includes
- (1) 9 in Grinding Guard, (1) 9 in Cutting Guard, (1) Anti-Vibration Handle, (1) Inner Flange, (1) Clamping Nut, (1) Spanner Wrench
- Power Output
- 1,600 W
- Brushless Motor
- No
- Application
- Roughing-down, Metal cutting, Cutting, Sanding, Deburring, Metalworking Surface
- For Use With
- Heavy-Duty Metal & Concrete
- Item
- Angle Grinder
- Power Consumption
- 2,400 W
- Nominal Amps
- 15 A
Dimensions
- Cutting Depth
- 2-3/4 in
- Spindle Thread Size
- 5/8"-11
- Cord Length
- 13 ft
- Wheel Dia.
- 9 in
Description
FEIN AlphaGrind LG 24-230 D 9in 2200 W/15 Amp angle grinder is designed for heavy-duty metal and concrete grinding and cutting work, with ergonomic FEIN anti-vibration handle.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.