Shop FEIN

Circular Saw Kit, 6 in Dia, 2800 RPM

  • Mfr # F-IRON KIT
  • Zoro # G714337017

product price: 
$
749.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Includes
(2) CORE 18V 8.0Ah Batteries, 18 V Rapid Charger, 5 mm Allen Key, Chip Collection Bin Mounted, Guide Rail Adapter, L-BOXX 238 Plastic Carrying Case, Parallel Stop, Structural Steel Blade
Features
Workers achieve a 50% higher material removal than conventional metal handheld circular saws than to the perfectly combined CORE18V battery, brushless motor, and low weight.
Length of Stroke
5-5/16 in
Battery Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-IRON KIT
Zoro #
G714337017
UPC #
4014586900438
Country of Origin
China

Dimensions

Length of Stroke
5-5/16 in
Tool Length
11.25 in
Width
7 in
Max Cutter Depth
2 in
Blade Diameter
6 in
Arbor Size
3/4 in
Length
11 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Overall Length
11 1/4 in

Details

Voltage
18 V DC
Includes
(2) CORE 18V 8.0Ah Batteries, 18 V Rapid Charger, 5 mm Allen Key, Chip Collection Bin Mounted, Guide Rail Adapter, L-BOXX 238 Plastic Carrying Case, Parallel Stop, Structural Steel Blade
Features
Workers achieve a 50% higher material removal than conventional metal handheld circular saws than to the perfectly combined CORE18V battery, brushless motor, and low weight.
Battery Included
Yes
Shop By
Hot Buys
Material
Metal and Plastic
Battery Platform
CORE18V(R)
Cutter Holder
3/4 in shank
Carbide Cutter Max
1-3/8"
Color
Orange and Black
HSS Cutter Max
1-3/8 in
Motor Type
Brushless
Drive Type
Direct Drive
Battery Manufacturing Model Number
92604342030
Arbor Shape
Round
Speed Control
Variable
Item
Circular Saw Kit
Number of Chargers Included
1
Tool Weight
6.7 lb
Number of Batteries Included
2
Blade Side
Left, Right
Battery Capacity
(2) 8.0 Ah
Battery Type
Pouch
Includes Chip Catcher
Chip Catcher Included
Includes Case
Case Included
Power Source
Cordless
Battery Chemistry
Li-Ion
For Workpiece Material
Metal
Safety Features
Battery Overload Protection, Dead Man's Switch, Restart Protection
Includes Battery
Battery Included
Blade Speed - Maximum
2,800 RPM
Charger Manufacturing Model Number
GAL 18 V-160
Tool Series
F-IRON
Battery Series
CORE18V(R)

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Left, Right, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 6.7 lb, Voltage 18 V DC, Battery Series CORE18V(R), Number of Batteries Included 2, Battery Capacity (2) 8.0 Ah, Includes (2) CORE 18V 8.0Ah Batteries, 18 V Rapid Charger, 5 mm Allen Key, Chip Collection Bin Mounted, Guide Rail Adapter, L-BOXX 238 Plastic Carrying Case, Parallel Stop, Structural Steel Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.