Shop FEIN

Cordless Metal Cutting Shears

  • Mfr # ABSS 18 1.6 E AS
  • Zoro # G016339641

product price: 
$
845.99
/ea
Free Shipping & Returns

Key Features

Maximum Strokes per Minute
3,500 stroke/min
Number of Pieces
10
Blades Included
Yes
Includes
(2) (18V, 4.0 Ah Li-Ion Battery Packs, 2.5 mm Allen Key, 31308150009 Mounted Cutter Blade, 31308151008 Blade for Curves, 31308153014 Pair Of Dies, 32133037000 Permanent Marker, 32133038000 Roll Painter's Tape, 92604335010 Rapid Charger BC 1880 CV AS, L-Boxx 136 Tool Case
Charger Manufacturer Part Number
92604335010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABSS 18 1.6 E AS
Zoro #
G016339641
UPC #
4014586899923
Country of Origin
Germany

Dimensions

Minimum Cutting Radius
1 1/4 in
Maximum Material Thickness
16 ga (Steel), 19 ga (Stainless Steel)
Overall Length
344 mm
Wire Rope Length
344 mm
Length
344 mm
Fits Chest Size
Cutting Blade with Outstanding Service Life, Easily Transported with Our Stackable L-BOXX System, Excellent Ergonomics and Low Weight, Proven Multimaster Motor with Outstanding Power and Durability, QuickIN for Rapid, Tool-Free Blade Changing, with No Further Adjustment Required

Details

Item
Cordless Metal Cutting Shears
Maximum Strokes per Minute
3,500 stroke/min
Number of Pieces
10
Blades Included
Yes
Includes
(2) (18V, 4.0 Ah Li-Ion Battery Packs, 2.5 mm Allen Key, 31308150009 Mounted Cutter Blade, 31308151008 Blade for Curves, 31308153014 Pair Of Dies, 32133037000 Permanent Marker, 32133038000 Roll Painter's Tape, 92604335010 Rapid Charger BC 1880 CV AS, L-Boxx 136 Tool Case
Charger Manufacturer Part Number
92604335010
Speed - Minimum
2,200 stroke/min
Number of Batteries Included
2
Throttle Type
Slide Switch
Includes Battery
Battery Included
Tool Weight
2.73 lb
Voltage
18V DC
For Workpiece Material
Sheet Metal
Battery Series
CORE18V(R)
Shear Style
Single Cut
Battery Platform
AMPShare
Application
Coil Cuts, Curve Cuts, Inside Cutouts, Notches, Profile Cuts
Speed Setting
Variable Speed
Minimum Strokes per Minute
2,200 stroke/min
Capacity Steel
16 ga
Battery Chemistry
Li-Ion
Battery Capacity
(2) 4.0 Ah
Brushless Motor
Yes
Power Source
Cordless
Number of Chargers Included
1
Speed - Maximum
3,500 stroke/min
Battery Type
Tabbed
Blade Type
Curve Blade
Features
Cutting Blade with Outstanding Service Life, Easily Transported with Our Stackable L-BOXX System, Excellent Ergonomics and Low Weight, Proven Multimaster Motor with Outstanding Power and Durability, QuickIN for Rapid, Tool-Free Blade Changing, with No Further Adjustment Required
Capacity Stainless Steel
19 ga
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Shear, Shear Style Single Cut, Capacity Stainless Steel 19 ga, Capacity Steel 16 ga, Minimum Cutting Radius 1 1/4 in, Brushless Motor Yes, Battery Capacity (2) 4.0 Ah, Maximum Strokes per Minute 3,500 stroke/min, Minimum Strokes per Minute 2,200 stroke/min, Battery Series CORE18V(R), Number of Batteries Included 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.