Shop FEIN

Shear, 18V DC, Single Cut, 3,500 stroke/min

  • Mfr # ABLS 18 1.6 E
  • Zoro # G010917074

product price: 
$
866.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Yes
Voltage
18V DC
Speed Range
20 to 30 ft/min
Tool Length
11.33 in
Tool Weight
3.17 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABLS 18 1.6 E
Zoro #
G010917074
UPC #
4014586899947
Country of Origin
Germany
Battery Included / Bare Tool
Yes
Voltage
18V DC
Speed Range
20 to 30 ft/min
Tool Weight
3.17 lb
Includes
(2) Batteries, (2) Blades, 2 mm Allen Key, 3 mm Allen Key, Permanent Marker, Roll Painter's Tape, Charger, Hand Guard, Tool Case
Construction
Metal and Plastic
Battery Capacity
(2) 4.0 Ah
Features
Hand Guard, Unrestricted View of the Cutting Line
Color
Orange and Black
Application
Coil Cuts, Curve Cuts, Inside Cutouts, Non-Ferrous Metal Cutting, Notches, Sheet Metal Cutting
Strokes
2200 to 3500 spm
Battery Platform
AMPShare
Gauge Steel
Up to 16 Gauge
Grip Type
Barrel
Brushless Motor
Yes
Battery Chemistry
Li-Ion
For Workpiece Material
Sheet Metal
Maximum Strokes per Minute
3,500 stroke/min
Blade Type
Reversing Blade
Tool Series
ABLS
Capacity Stainless Steel
19 ga
Standards
CE, CSA Listed, EN 62841
Number of Pieces
12
Minimum Strokes per Minute
2,200 stroke/min
Item
Shear
Power Source
Cordless
Blades Included
Yes
Speed - Maximum
3,500 stroke/min
Number of Chargers Included
1
Shear Style
Single Cut
Battery Type
Tabbed
Number of Batteries Included
2
Speed - Minimum
2,200 stroke/min
Speed Setting
Variable Speed
Battery Series
CORE18V(R)
Charger Manufacturer Part Number
BC 1880
Capacity Steel
16 ga

Dimensions

Tool Length
11.33 in
Depth
6.1 mm
Cutting Width
1/4 in
Width
3.03 in
Metal Thickness
Up to 16 ga
Fits Chest Size
Hand Guard, Unrestricted View of the Cutting Line
Maximum Material Thickness
16 ga (Steel)
Minimum Cutting Radius
1/2 in
Overall Length
11 5/16 in
Length
11 5/16 in

Description

Shear, Primary Material Application Sheet Metal, Voltage 18V DC, Shear Style Single Cut, Capacity Stainless Steel 19 ga, Capacity Steel 16 ga, Minimum Cutting Radius 1/2 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 4.0 Ah, Maximum Strokes per Minute 3,500 stroke/min, Minimum Strokes per Minute 2,200 stroke/min, Battery Model No. GBA18V40, GBA18V80, Battery Series CORE18V(R), Number of Batteries Included 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.