Shop FEIN

Cordless Oscillating Multi-Tool, 18V, Cordless, 1.7 Degrees Oscillation Angle, MULTIMASTER Series

  • Mfr # AMM500 Plus Nylon
  • Zoro # G310190535

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Oscillation Angle
1.7 Degrees
Includes
(9) Sanding Sheets (3 each of Grits 60, 120, 180), Nylon Tool Bag, Perforated Sanding Pad, Rapid Charger GAL 1880 CV AS1 Li-Ion 18V/4 Ah Battery Pack, SLP E-Cut LL BIM 50 x 35 Saw Blade, SLP E-Cut LL BIM 50 x 50 Saw Blade
Power Source
Cordless
Series
MULTIMASTER
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMM500 Plus Nylon
Zoro #
G310190535
UPC #
4014586898230
Country of Origin
Germany

Details

Item
Oscillating Tool
Voltage
18V DC
Oscillation Angle
1.7 Degrees
Includes
(9) Sanding Sheets (3 each of Grits 60, 120, 180), Nylon Tool Bag, Perforated Sanding Pad, Rapid Charger GAL 1880 CV AS1 Li-Ion 18V/4 Ah Battery Pack, SLP E-Cut LL BIM 50 x 35 Saw Blade, SLP E-Cut LL BIM 50 x 50 Saw Blade
Power Source
Cordless
Series
MULTIMASTER
Tool Weight
2.87 lb
Oscillations per Minute
11,000 to 18,500
Standards
EN 62841
Case Included
Yes
Battery Capacity
4.0 Ah
Brushless Motor
No
Switch Type
Dial
Number of Batteries Included
1
Fits Accessory Brand
AMPShare(TM)
Anti-Vibration Technology
Yes
Charger Included
Yes
Vibration Level
7 m/sq sec
Safety Features
Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch
Lock-Off Switch
Yes
Battery Series
18V Lithium Ion Battery
Connection Style
Starlock Plus
Accessory Free Tool Change
Yes
Minimum Oscillations per Minute
11,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Speed Settings
Variable
Charger Model
Mfr. No. GAL 1880 CV
Maximum Oscillations per Minute
18,500 RPM
Built-In Light
Yes
Shop By
Hot Buys
Housing Material
Metal, Plastic
Lock-On Switch
Yes
Wireless Tool Tracking
No
Battery Manufacturer Part Number
92604341030
Battery Platform
CORE18V(R)
Battery Type
Tabbed
Battery Brand
AMPshare
Charger Manufacturer Part Number
GAL 1880 CV
Number of Chargers Included
1
Tool Series
MULTIMASTER
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Oscillating Tool, Voltage 18V DC, Oscillation Angle 1.7 Degrees , Maximum Oscillations per Minute 18,500 RPM, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Fits Accessory Brand AMPShare(TM), Connection Style Starlock Plus, Switch Type Dial, Lock-Off Switch Yes, Lock-On Switch Yes, Handle Type Not Applicable, Safety Features Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.