Shop FEIN

Ampshare Multimaster Oscillating Multitool, 18V, Cordless, 2 Degrees Oscillation Angle

  • Mfr # AMM700 Max Top
  • Zoro # G710190586

original price:  $665.99 , new price: $499.95 , 24 percent off
new price: 
$
499.95
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Oscillation Angle
2 Degrees
Includes
(10) Sanding Sheets (Perforated each Grits 60, 80, 120, 180), (2) 1 3/8 in (35 mm) E-Cut Long Life Saw Blades, (2) 18V/4 Ah Li-ion Battery Packs, (2) Curved 1 3/8 in (35 mm) E-Cut Standard Saw Blades, (2) Curved 2 1/2 in (65 mm) E-Cut Standard Saw Blades, 1 1/4 in (32 mm) E-Cut Carbide Pro Saw Blade, 1 1/4 in (32 mm) E-Cut Long Life Saw Blade, 1 3/8 in (35 mm) E-Cut Precision Saw Blade, 1 5/8 in (42 mm) E-Cut Long Life Saw Blade, 10 mm E-Cut Long Life Saw Blade, 2 9/16 in (65 mm) E-Cut Precision Saw Blade, 3 3/8 in (85 mm) Segmented Saw Blade, 6 390 328 02 Mushroom Shaped Cutting Blade, Carbide Segment Saw Blade, Dust Extraction Device, GAL 1880 CV as Rapid Charger, L-Boxx 136 Tool Case, Multi-Knife, Perforated Sanding Pad, Rigid Scraper Blade, Triangular Carbide Rasp
Power Source
Cordless
Series
MULTIMASTER
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMM700 Max Top
Zoro #
G710190586
UPC #
4014586896274
Country of Origin
Germany

Details

Item
Oscillating Tool Kit
Voltage
18V DC
Oscillation Angle
2 Degrees
Includes
(10) Sanding Sheets (Perforated each Grits 60, 80, 120, 180), (2) 1 3/8 in (35 mm) E-Cut Long Life Saw Blades, (2) 18V/4 Ah Li-ion Battery Packs, (2) Curved 1 3/8 in (35 mm) E-Cut Standard Saw Blades, (2) Curved 2 1/2 in (65 mm) E-Cut Standard Saw Blades, 1 1/4 in (32 mm) E-Cut Carbide Pro Saw Blade, 1 1/4 in (32 mm) E-Cut Long Life Saw Blade, 1 3/8 in (35 mm) E-Cut Precision Saw Blade, 1 5/8 in (42 mm) E-Cut Long Life Saw Blade, 10 mm E-Cut Long Life Saw Blade, 2 9/16 in (65 mm) E-Cut Precision Saw Blade, 3 3/8 in (85 mm) Segmented Saw Blade, 6 390 328 02 Mushroom Shaped Cutting Blade, Carbide Segment Saw Blade, Dust Extraction Device, GAL 1880 CV as Rapid Charger, L-Boxx 136 Tool Case, Multi-Knife, Perforated Sanding Pad, Rigid Scraper Blade, Triangular Carbide Rasp
Power Source
Cordless
Series
MULTIMASTER
Tool Weight
2.43 lb
Accessory Free Tool Change
Yes
Safety Features
Anti-Vibration Technology, Lock-Off Switch
Cordless Tool Kit Contents
(2) Batteries, (1) Charger
Number of Speed Settings
Variable
Built-In Light
Yes
Oscillations per Minute
10,000 to 19,500
Connection Style
Starlock Max
Fits Accessory Brand
AMPShare(TM)
Switch Type
Dial
Brushless Motor
Yes
Standards
EN 62841
Lock-Off Switch
Yes
Minimum Oscillations per Minute
10,000 RPM
Case Included
Yes
Vibration Level
8.7 m/sq sec
Number of Batteries Included
2
Anti-Vibration Technology
Yes
Charger Model
Mfr. No. GAL 1880 CV
Battery Capacity
(2) 4.0 Ah
Maximum Oscillations per Minute
19,500 RPM
Charger Included
Yes
Battery Series
18V Lithium Ion Battery
Shop By
Hot Buys
Battery Platform
CORE18V(R)
Battery Brand
AMPshare
Number of Chargers Included
1
Wireless Tool Tracking
No
Charger Manufacturer Part Number
GAL 1880 CV
Battery Manufacturer Part Number
92604341030
Battery Type
Tabbed
Tool Series
MULTIMASTER
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Ampshare Multimaster Oscillating Multitool, Voltage 18V, Oscillation Angle 2 Degrees , Maximum Oscillations per Minute 19,500, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (2) 4.0 Ah, Cordless Tool Kit Contents (2) Batteries, (1) Charger, Fits Accessory Brand AMPShare(TM), Connection Style Starlock Max, Switch Type Dial, Lock-Off Switch Yes, Safety Features ECP Protects Storage Batteries Against Overloading Overheating and Deep Discharge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.