Cordless Oscillating Multi-Tool, 18V, Cordless, 1.7 Degrees Oscillation Angle, MULTIMASTER Series

  • Mfr # AMM500 SELECT Bare Tool
  • Zoro # G110190537
product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Oscillation Angle
1.7 Degrees
Includes
L-Boxx 136 Tool Case
Power Source
Cordless
Series
MULTIMASTER
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AMM500 SELECT Bare Tool
Zoro #
G110190537
UPC #
4014586896304
Country of Origin
Germany
Item
Oscillating Tool
Voltage
18V DC
Oscillation Angle
1.7 Degrees
Includes
L-Boxx 136 Tool Case
Power Source
Cordless
Series
MULTIMASTER
Tool Weight
2.87 lb
Safety Features
Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch
Accessory Free Tool Change
Yes
Vibration Level
7 m/sq sec
Switch Type
Dial
Fits Accessory Brand
AMPShare(TM)
Oscillations per Minute
11,000 to 18,500
Connection Style
Starlock Plus
Lock-Off Switch
Yes
Maximum Oscillations per Minute
18,500 RPM
Battery Series
18V Lithium Ion Battery
Charger Included
No
Minimum Oscillations per Minute
11,000 RPM
Charger Model
Mfr. No. BC1880; Mfr. No. GAL 18V-160
Battery Capacity
2.0 Ah, 4.0 Ah
Built-In Light
Yes
Case Included
Yes
Number of Speed Settings
Variable
Brushless Motor
No
Anti-Vibration Technology
Yes
Standards
EN 62841
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger
Wireless Tool Tracking
No
Housing Material
Metal, Plastic
Number of Batteries Included
0
Lock-On Switch
Yes
Battery Type
Tabbed
Battery Platform
CORE18V(R)
Battery Brand
AMPshare
Tool Series
MULTIMASTER
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Oscillating Tool, Voltage 18V DC, Oscillation Angle 1.7 Degrees , Maximum Oscillations per Minute 18,500 RPM, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity 2.0 Ah, 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, Fits Accessory Brand AMPShare(TM), Connection Style Starlock Plus, Switch Type Dial, Lock-Off Switch Yes, Lock-On Switch Yes, Handle Type Not Applicable, Safety Features Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews