Shop DEWALT

Cordless Oscillating Tool Kit, 20V, Cordless, 3.2 Degrees Oscillation Angle, 20V MAX* Series

  • Mfr # DCS354B/DCBP034-2
  • Zoro # G414603726

product price: 
$
439.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Oscillation Angle
3.2 Degrees
Includes
(1) DCB2108, (1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade
Power Source
Cordless
Series
20V MAX*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS354B/DCBP034-2
Zoro #
G414603726
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 1/8 in
Wire Rope Length
11 1/8 in
Length
11 1/8 in

Details

Item
Oscillating Tool Kit
Voltage
20V DC
Oscillation Angle
3.2 Degrees
Includes
(1) DCB2108, (1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade
Power Source
Cordless
Series
20V MAX*
Tool Weight
2.3 lb
Charger Included
No
Maximum Oscillations per Minute
18,000 OPM
Minimum Oscillations per Minute
0 OPM
Built-In Light
Yes
Connection Style
Universal Open-Back
Battery Capacity
(2) 1.7 Ah
Brushless Motor
Yes
Oscillations per Minute
0 to 18,000
Number of Speed Settings
Continuous
Wireless Tool Tracking
No
Battery Series
20V MAX* XR(R)
Accessory Adapter Included
Universal
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Housing Material
Plastic
Handle Type
In-Line
Accessory Free Tool Change
Yes
Number of Batteries Included
1
Battery Model No.
DCB2108
Fits Accessory Brand
Craftsman, DEWALT(R), Porter Cable
Battery Manufacturer Part Number
DCB2108
Tool Series
20V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Oscillating Tool Kit, Voltage 20V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 18,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (2) 1.7 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Fits Accessory Brand Craftsman, DEWALT(R), Porter Cable, Connection Style Universal Open-Back, Handle Type In-Line

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.