Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corebit D79/50 Hmu Qim

  • Mfr # 63127459010

  • Zoro # G508412005


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Core Diameter
79 mm
Maximum Drilling Depth
50 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63127459010
Zoro #
G508412005
UPC #
4014586304113
Country of Origin
Viet Nam

Dimensions

Core Diameter
79 mm
Maximum Drilling Depth
50 mm

Details

Item
Core Bit
Measurement System
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.