
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90604009017
Zoro #
G7526882
UPC #
-
Country of Origin
Germany
Dimensions
For Wheel Dia. (In.)
9 in
Cutting Depth
2-9/16 in
Details
Item
Dust Extraction Device 9"
Features
Adjustable Guide
Connection
1-1/4 in
Description
Dust Extraction Device 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.