Zoro Homepage

Dust Extractor, 5 4/5 gal, HEPA, 151 cfm

  • Mfr # Turbo I HEPA Pro Set

  • Zoro # G516017711


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Standards
cCSAus
Air Flow
151 cfm
Includes
(2) Metal Extension Tubes, Suction Hose, Combination Nozzle, Crevice Tool, Dusting Brush, Elbow, Filter Bag, HEPA Filter
Tank Wet Capacity
5 4/5 gal
Application
Wet and Dry Dust Extraction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Turbo I HEPA Pro Set
Zoro #
G516017711
UPC #
-
Country of Origin
Romania

Dimensions

Tank Size
5 4/5 gal
Overall Height
471 mm
Overall Length
440 mm
Overall Width
380 mm
Cord Length
19 ft
Hose Diameter
1 3/8 in
Hose Length
13 ft

Details

Standards
cCSAus
Air Flow
151 cfm
Item
Dust Extractor
Includes
(2) Metal Extension Tubes, Suction Hose, Combination Nozzle, Crevice Tool, Dusting Brush, Elbow, Filter Bag, HEPA Filter
Tank Wet Capacity
5 4/5 gal
Application
Wet and Dry Dust Extraction
Tank Dry Capacity
5 4/5 gal
Voltage
120 V AC
Tank Material
Plastic
Filtration Type
HEPA
Shop By
Hot Buys
Pickup Type
Dry/Wet
Sound Level
66 dBA
Tool Weight
17.9 lb
Plug Type
Three Prong
Water Lift
98.4 in
Features
Anti-Static Function: Optional, Anti-Static Preparation, Automatic On/Off, Dust Class: L, Soft-Start
Current
9 A
Kit Contents
Crevice Tool
Power Source
Corded
OSHA Table 1 Compliant
Yes

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Air Flow 151 cfm, Voltage 120 V AC, Kit Contents Crevice Tool, Pickup Type Dry/Wet, Tank Size 5 4/5 gal, Hose Diameter 1 3/8 in, Tank Dry Capacity 5 4/5 gal, Tank Wet Capacity 5 4/5 gal, Hose Length 13 ft, Power Source Corded, Water Lift 98.4 in, Sound Level 66 dBA, Application Wet and Dry Dust Extraction, Cord Length 19 ft, Current 9 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.