Shop FEIN

FEIN JCM 200U CUTTER SET/10OZ PASTE

  • Mfr # JCM 200 U + 63134999037 + 32160015980
  • Zoro # G023363219

product price: 
$
3,498.99
/ea
Free Shipping & Returns

Key Features

Base Type
Magnetic
Tool Weight
28.2 lb
Current
11 A
Chuck Size
3/4 in
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCM 200 U + 63134999037 + 32160015980
Zoro #
G023363219
UPC #
-
Country of Origin
Multiple
Base Type
Magnetic
Tool Weight
28.2 lb
Current
11 A
Item
Drill Press Kit
Voltage
120V AC
Power Source
Corded
Magnet Type
Electric
Number of Spindle Speeds
Variable
Maximum Spindle Speed
560 RPM
Magnetic Force
12,500 N
Drill Travel
12 3/8 in
Phase
Single-Phase
Chuck Style
Weldon
High Speed Steel Annular Cutter Capacity - Maximum
2 in
Coolant System
Yes
Tool Style
Compact
Carbide Annular Cutter Capacity - Maximum
2 in
Maximum Core Bit Compatibility
2 in
Drill Point Pressure
910 lb
Minimum Core Bit Compatibility
7/16 in
Features
Flashing Warning Light
Minimum Spindle Speed
130 RPM
Minimum Working Speed
130 RPM
Tapping Capacity - Maximum
5/8 in
Includes
1 case, 1 chip guard, 1 chip hook, 1 coolant tank, 1 drift, 1 pilot pin 4 1/8 in (105 mm), 1 safety strap, Cutter Set, Paste
Spindle Taper
MT3
Twist Drill Capacity - Maximum
7/8 in
Plug Type
Two-Prong
Tapping Compatible
Tapping Compatible
Tool Series
Slugger by Fein
Application
Drilling
Number of Pieces
3
Maximum Working Speed
560 RPM
Reversible
Forward/Reverse
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Chuck Size
3/4 in
Overall Width
8 1/2 in
Overall Height
15 9/16 in
Overall Length
12 1/4 in
Cutting Depth - Maximum
2 in
Cord Length
13 ft
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
Flashing Warning Light

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 12 3/8 in, Maximum Spindle Speed 560 RPM, Minimum Spindle Speed 130 RPM, Current 11 A, Phase Single-Phase, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 910 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.