Shop FEIN

FEIN JME HOLEMAKER III CUT SET/PASTE

  • Mfr # JME HOLEMAKER 3+63134999035+32160015980
  • Zoro # G423363253

product price: 
$
1,615.99
/ea
Free Shipping & Returns

Key Features

Current
9.5 A
Base Type
Magnetic
Tool Weight
25.7 lb
Chuck Style
Weldon
Coolant System
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JME HOLEMAKER 3+63134999035+32160015980
Zoro #
G423363253
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
16 in
Cutting Depth - Maximum
2 in
Overall Width
9 1/4 in
Chuck Size
3/4 in
Cord Length
2.7 ft
Overall Length
11 1/4 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement

Details

Item
Drill Press Kit
Current
9.5 A
Base Type
Magnetic
Tool Weight
25.7 lb
Chuck Style
Weldon
Coolant System
Yes
Tool Style
Compact
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Magnetic Force
12,500 N
Drill Point Pressure
787 lb
Maximum Core Bit Compatibility
1 3/8 in
Number of Pieces
3
Spindle Taper
3/4 in
Plug Type
Two-Prong
Minimum Spindle Speed
450 RPM
Minimum Working Speed
450 RPM
Features
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement
Twist Drill Capacity - Maximum
5/8 in
Magnet Type
Electric
Tapping Compatible
Not Tapping Compatible
Drill Travel
10 1/4 in
Phase
Single-Phase
Power Source
Corded
Tool Series
Slugger by Fein
Voltage
120V AC
Number of Spindle Speeds
Variable
Includes
(2) Centering Pins, (2) Hex Keys, Additional Handle, Case, Coolant Tank, Cutter Set: Paste, Safety Strap, Touch Guard
Maximum Working Speed
450 RPM
Maximum Spindle Speed
590 RPM
Application
Drilling
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Reversible
Forward Only
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 2.7 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.