FEIN JCM256U CUTTER SET/10OZ PASTE

  • Mfr # JCM 256U + 63134999021 + 32160015980
  • Zoro # G123363232
product price: 
$
3,685.99
/ea
Free Shipping & Returns

Key Features

Application
Drilling
Drill Point Pressure
3,080 lb
Minimum Working Speed
120 RPM
Power Source
Corded
Tool Series
Slugger by Fein
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCM 256U + 63134999021 + 32160015980
Zoro #
G123363232
UPC #
-
Country of Origin
Multiple
Application
Drilling
Drill Point Pressure
3,080 lb
Minimum Working Speed
120 RPM
Power Source
Corded
Tool Series
Slugger by Fein
Includes
Case, Chip Hook, Coolant Pump, Cutter Set, Guard, Paste, Pilot Pin (4 1/8 in), Safety Strap
Minimum Spindle Speed
120 RPM
Tool Weight
35.5 lb
Features
2 Speed Drill Allows Motor to Slow Down for Harder Materials, Integrated Cooling Tank, Reversible Hand Feeds, Used for 3/4 in Shank Cutters
Spindle Taper
MT3
Carbide Annular Cutter Capacity - Maximum
2 9/16 in
Drill Travel
12 3/8 in
Twist Drill Capacity - Maximum
1 in
Number of Spindle Speeds
Variable
Item
Drill Press Kit
Base Type
Magnetic
Plug Type
Two-Prong
Maximum Core Bit Compatibility
2 1/2 in
Maximum Working Speed
520 RPM
Phase
Single-Phase
Coolant System
Yes
Current
12 A
Magnetic Force
13,998 N
Reversible
Forward/Reverse
Minimum Core Bit Compatibility
1 3/4 in
Voltage
120V AC
Tapping Capacity - Maximum
3/4 in
High Speed Steel Annular Cutter Capacity - Maximum
2 9/16 in
Magnet Type
Electric
Maximum Spindle Speed
520 RPM
Number of Pieces
3
Tapping Compatible
Tapping Compatible
Tool Style
Compact
Chuck Style
Weldon
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Width
7 1/4 in
Chuck Size
3/4 in
Overall Height
17 in
Cutting Depth - Maximum
2 in
Cord Length
4 ft
Overall Length
12 1/4 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
2 Speed Drill Allows Motor to Slow Down for Harder Materials, Integrated Cooling Tank, Reversible Hand Feeds, Used for 3/4 in Shank Cutters

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 12 3/8 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 120 RPM, Current 12 A, Phase Single-Phase, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 3,080 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 4 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews