FEIN JHM MAGFORCE CUT SET/10OZ PASTE

  • Mfr # JHM MAGFORCE + 63134999027 + 32160015980
  • Zoro # G123363263
product price: 
$
3,391.99
/ea
Free Shipping & Returns

Key Features

Carbide Annular Cutter Capacity - Maximum
1 5/8 in
Features
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Twist Drill Capacity - Maximum
3/4 in
Tool Weight
28.9 lb
Base Type
Magnetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHM MAGFORCE + 63134999027 + 32160015980
Zoro #
G123363263
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
12 in
Cord Length
12.5 ft
Chuck Size
3/4 in
Overall Width
6 3/4 in
Cutting Depth - Maximum
2 in
Overall Length
9 1/2 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in
Fits Chest Size
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Details

Carbide Annular Cutter Capacity - Maximum
1 5/8 in
Features
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Twist Drill Capacity - Maximum
3/4 in
Tool Weight
28.9 lb
Base Type
Magnetic
Coolant System
Yes
Minimum Spindle Speed
280 RPM
Spindle Taper
3/4 in
Drill Travel
2 9/16 in
High Speed Steel Annular Cutter Capacity - Maximum
1 5/8 in
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Power Source
Corded
Item
Drill Press Kit
Application
Drilling
Drill Point Pressure
2,000 lb
Magnetic Force
8,998 N
Maximum Core Bit Compatibility
1 5/8 in
Tool Style
Compact
Number of Pieces
3
Reversible
Forward Only
Current
5 A
Tool Series
Slugger by Fein
Tapping Compatible
Not Tapping Compatible
Voltage
120V AC
Phase
Single-Phase
Plug Type
Two-Prong
Chuck Style
Weldon
Minimum Working Speed
280 RPM
Maximum Working Speed
450 RPM
Magnet Type
Electric
Maximum Spindle Speed
450 RPM
Number of Spindle Speeds
Variable
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 450 RPM, Minimum Spindle Speed 280 RPM, Current 5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews