Shop FEIN

FEIN JME HOLEMAKER III CUT SET/PASTE

  • Mfr # JME HOLEMAKER 3+63134999036+32160015980
  • Zoro # G223363248

product price: 
$
1,692.99
/ea
Free Shipping & Returns

Key Features

Maximum Spindle Speed
590 RPM
Power Source
Corded
Number of Spindle Speeds
Variable
Current
9.5 A
Base Type
Magnetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JME HOLEMAKER 3+63134999036+32160015980
Zoro #
G223363248
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
9 1/4 in
Cutting Depth - Maximum
2 in
Overall Length
11 1/4 in
Cord Length
2.7 ft
Chuck Size
3/4 in
Overall Height
16 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement

Details

Maximum Spindle Speed
590 RPM
Power Source
Corded
Number of Spindle Speeds
Variable
Current
9.5 A
Base Type
Magnetic
Magnet Type
Electric
Tapping Compatible
Not Tapping Compatible
Item
Drill Press Kit
Features
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement
Magnetic Force
12,500 N
Maximum Core Bit Compatibility
1 3/8 in
Reversible
Forward Only
Twist Drill Capacity - Maximum
5/8 in
Minimum Spindle Speed
450 RPM
Tool Style
Compact
Tool Series
Slugger by Fein
Minimum Working Speed
450 RPM
Phase
Single-Phase
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Number of Pieces
3
Application
Drilling
Chuck Style
Weldon
Plug Type
Two-Prong
Drill Travel
10 1/4 in
Maximum Working Speed
450 RPM
Coolant System
Yes
Drill Point Pressure
787 lb
Includes
(2) Centering Pins, (2) Hex Keys, Additional Handle, Case, Coolant Tank, Cutter Set: Paste, Safety Strap, Touch Guard
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Tool Weight
25.7 lb
Voltage
120V AC
Spindle Taper
3/4 in
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 2.7 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.