FEIN JHM USA101 CUTTER SET/10OZ PASTE

  • Mfr # JME USA 101 + 63134999020 + 32160015980
  • Zoro # G223363262
product price: 
$
2,417.99
/ea
Free Shipping & Returns

Key Features

Coolant System
Yes
Cord Length
12.5 ft
Minimum Working Speed
480 RPM
Overall Height
17 3/4 in
Number of Pieces
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME USA 101 + 63134999020 + 32160015980
Zoro #
G223363262
UPC #
-
Country of Origin
Multiple
Coolant System
Yes
Minimum Working Speed
480 RPM
Number of Pieces
3
Maximum Spindle Speed
480 RPM
Maximum Core Bit Compatibility
1 1/2 in
Carbide Annular Cutter Capacity - Maximum
1 1/2 in
Drill Point Pressure
2,000 lb
Features
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Maximum Working Speed
480 RPM
Tool Series
Slugger by Fein
Twist Drill Capacity - Maximum
1/2 in
Plug Type
Two-Prong
Chuck Style
Weldon
Tool Style
Compact
Tool Weight
31.7 lb
Voltage
120V AC
Item
Drill Press Kit
Magnetic Force
9,000 N
Phase
Single-Phase
Magnet Type
Electric
Base Type
Magnetic
Spindle Travel
2 in
Minimum Spindle Speed
480 RPM
Current
11.5 A
Number of Spindle Speeds
1
Reversible
Forward Only
Drill Travel
2 9/16 in
Tapping Compatible
Not Tapping Compatible
Spindle Taper
3/4 in
High Speed Steel Annular Cutter Capacity - Maximum
1 1/2 in
Power Source
Corded
Application
Drilling
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
12.5 ft
Overall Height
17 3/4 in
Chuck Size
3/4 in
Cutting Depth - Maximum
2 in
Fits Chest Size
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 480 RPM, Minimum Spindle Speed 480 RPM, Current 11.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews