FEIN JMC MAGFORCE 90 CUT SET/PASTE

  • Mfr # MAGFORCE 120V60H+63134999028+32160015980
  • Zoro # G223363286
product price: 
$
3,042.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 7/16 in
Magnet Type
Electric
Power Source
Corded
Minimum Working Speed
130 RPM
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAGFORCE 120V60H+63134999028+32160015980
Zoro #
G223363286
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 7/16 in
Overall Width
4 1/2 in
Cutting Depth - Maximum
1 3/8 in
Cord Length
9.8 ft
Overall Height
6 5/8 in
Chuck Size
3/4 in
Wire Rope Length
11 7/16 in
Length
11 7/16 in
Fits Chest Size
Electronic Speed Setting, Memory Function, Speed Controlled Tacho Electronics, Tilt Sensor

Details

Magnet Type
Electric
Power Source
Corded
Minimum Working Speed
130 RPM
Voltage
120V AC
Application
Drilling
Includes
1/2 in Ratchet, 1/2 in Socket Wrench Extension, 3 1/4 x 1/4 in (82 x 635 mm) Centering Pin, 3 1/8 x 3/16 in (80 x 4.75 mm) Centering Pin, 5 mm Allen Key, 5 mm Hexagonal Socket Key with T Grip, Additional Handle, Chip Guard, Chip Hook, Coolant Pump, Cutter Set, L Boxx 238 Plastic Carrying Case, Paste, Safety Strap
Tapping Capacity - Maximum
1/2 in
Plug Type
Two-Prong
Coolant System
Yes
Tool Style
Compact
Base Type
Magnetic
Minimum Spindle Speed
130 RPM
Spindle Taper
1-3/8 in
Maximum Working Speed
610 RPM
Drill Point Pressure
90 lb
Features
Electronic Speed Setting, Memory Function, Speed Controlled Tacho Electronics, Tilt Sensor
Drill Travel
1 3/8 in
Number of Pieces
3
Tapping Compatible
Tapping Compatible
Twist Drill Capacity - Maximum
5/8 in
Tool Weight
18.74 lb
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Item
Drill Press Kit
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Reversible
Forward/Reverse
Number of Spindle Speeds
Variable
Current
10 A
Chuck Style
Weldon
Tool Series
Slugger by Fein
Spindle Travel
1 13/16 in
Magnetic Force
10,008 N
Phase
Single-Phase
Maximum Spindle Speed
660 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 1 3/8 in, Maximum Spindle Speed 660 RPM, Minimum Spindle Speed 130 RPM, Current 10 A, Phase Single-Phase, Spindle Taper 1-3/8 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 90 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.