FEIN JHM USA101 CUTTER SET/10OZ PASTE

  • Mfr # JME USA 101 + 63134999021 + 32160015980
  • Zoro # G723363212
product price: 
$
2,496.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17 3/4 in
Chuck Size
3/4 in
Tool Series
Slugger by Fein
Number of Pieces
3
Maximum Spindle Speed
480 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JME USA 101 + 63134999021 + 32160015980
Zoro #
G723363212
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
17 3/4 in
Chuck Size
3/4 in
Cutting Depth - Maximum
2 in
Cord Length
12.5 ft
Fits Chest Size
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Details

Tool Series
Slugger by Fein
Number of Pieces
3
Maximum Spindle Speed
480 RPM
Features
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Current
11.5 A
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Base Type
Magnetic
Number of Spindle Speeds
1
Magnetic Force
9,000 N
Power Source
Corded
Magnet Type
Electric
Drill Point Pressure
2,000 lb
Coolant System
Yes
Tapping Compatible
Not Tapping Compatible
Reversible
Forward Only
Drill Travel
2 9/16 in
High Speed Steel Annular Cutter Capacity - Maximum
1 1/2 in
Tool Weight
31.7 lb
Phase
Single-Phase
Item
Drill Press Kit
Carbide Annular Cutter Capacity - Maximum
1 1/2 in
Maximum Working Speed
480 RPM
Plug Type
Two-Prong
Spindle Travel
2 in
Twist Drill Capacity - Maximum
1/2 in
Spindle Taper
3/4 in
Voltage
120V AC
Minimum Spindle Speed
480 RPM
Minimum Working Speed
480 RPM
Application
Drilling
Tool Style
Compact
Chuck Style
Weldon
Maximum Core Bit Compatibility
1 1/2 in
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 480 RPM, Minimum Spindle Speed 480 RPM, Current 11.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews