Shop FEIN

FEIN JHM MAGFORCE CUT SET/10OZ PASTE

  • Mfr # JHM MAGFORCE + 63134999059 + 32160015980
  • Zoro # G923363203

product price: 
$
2,732.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Maximum Spindle Speed
450 RPM
Base Type
Magnetic
Cord Length
12.5 ft
Twist Drill Capacity - Maximum
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHM MAGFORCE + 63134999059 + 32160015980
Zoro #
G923363203
UPC #
-
Country of Origin
Multiple

Dimensions

Cord Length
12.5 ft
Cutting Depth - Maximum
2 in
Overall Length
9 1/2 in
Overall Height
12 in
Chuck Size
3/4 in
Overall Width
6 3/4 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in
Fits Chest Size
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Details

Number of Pieces
3
Maximum Spindle Speed
450 RPM
Base Type
Magnetic
Twist Drill Capacity - Maximum
3/4 in
Spindle Taper
3/4 in
Tool Series
Slugger by Fein
Maximum Core Bit Compatibility
1 5/8 in
Magnetic Force
8,998 N
Maximum Working Speed
450 RPM
Features
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Carbide Annular Cutter Capacity - Maximum
1 5/8 in
Chuck Style
Weldon
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
High Speed Steel Annular Cutter Capacity - Maximum
1 5/8 in
Reversible
Forward Only
Tapping Compatible
Not Tapping Compatible
Plug Type
Two-Prong
Voltage
120V AC
Phase
Single-Phase
Number of Spindle Speeds
Variable
Tool Style
Compact
Tool Weight
28.9 lb
Drill Travel
2 9/16 in
Item
Drill Press Kit
Minimum Spindle Speed
280 RPM
Power Source
Corded
Drill Point Pressure
2,000 lb
Current
5 A
Application
Drilling
Minimum Working Speed
280 RPM
Coolant System
Yes
Magnet Type
Electric
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 450 RPM, Minimum Spindle Speed 280 RPM, Current 5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.