Shop FEIN

FEIN JME HOLEMAKER III CUT SET/PASTE

  • Mfr # JME HOLEMAKER 3+63134999028+32160015980
  • Zoro # G623363213

product price: 
$
2,550.99
/ea
Free Shipping & Returns

Key Features

Application
Drilling
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Overall Length
11 1/4 in
Spindle Taper
3/4 in
Tool Series
Slugger by Fein
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JME HOLEMAKER 3+63134999028+32160015980
Zoro #
G623363213
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 1/4 in
Overall Height
16 in
Cord Length
2.7 ft
Chuck Size
3/4 in
Cutting Depth - Maximum
2 in
Overall Width
9 1/4 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement

Details

Application
Drilling
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Spindle Taper
3/4 in
Tool Series
Slugger by Fein
Reversible
Forward Only
Drill Travel
10 1/4 in
Magnetic Force
12,500 N
Power Source
Corded
Item
Drill Press Kit
Minimum Spindle Speed
450 RPM
Drill Point Pressure
787 lb
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Tapping Compatible
Not Tapping Compatible
Minimum Working Speed
450 RPM
Maximum Working Speed
450 RPM
Tool Weight
25.7 lb
Current
9.5 A
Base Type
Magnetic
Maximum Core Bit Compatibility
1 3/8 in
Tool Style
Compact
Features
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement
Magnet Type
Electric
Number of Spindle Speeds
Variable
Plug Type
Two-Prong
Coolant System
Yes
Twist Drill Capacity - Maximum
5/8 in
Maximum Spindle Speed
590 RPM
Phase
Single-Phase
Voltage
120V AC
Chuck Style
Weldon
Number of Pieces
3
Includes
(2) Centering Pins, (2) Hex Keys, Additional Handle, Case, Coolant Tank, Cutter Set: Paste, Safety Strap, Touch Guard
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 2.7 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.