FEIN ShortSlugger II CUT SET/PASTE

  • Mfr # SHORTSLUGGER II+63134999022+32160015980
  • Zoro # G923363210
product price: 
$
2,202.99
/ea
Free Shipping & Returns

Key Features

Base Type
Magnetic
Drill Motor Model Included
72709461090
Tapping Compatible
Not Tapping Compatible
Features
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill
Reversible
Forward Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHORTSLUGGER II+63134999022+32160015980
Zoro #
G923363210
UPC #
-
Country of Origin
Multiple
Item
Drill Press Kit
Base Type
Magnetic
Drill Motor Model Included
72709461090
Tapping Compatible
Not Tapping Compatible
Features
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill
Reversible
Forward Only
Drill Travel
3 9/16 in
Minimum Spindle Speed
700 RPM
Current
11 A
Maximum Working Speed
700 RPM
Power Source
Corded
Maximum Spindle Speed
700 RPM
Plug Type
Two-Prong
High Speed Steel Annular Cutter Capacity - Maximum
1 1/4 in
Minimum Core Bit Compatibility
7/16 in
Coolant System
Yes
Phase
Single-Phase
Minimum Working Speed
700 RPM
Includes
Cutter Set, Mag Drill, Paste
Application
Drilling
Drill Point Pressure
2,248 lb
Number of Spindle Speeds
1
Voltage
120V AC
Spindle Taper
3/4 Weldon
Maximum Core Bit Compatibility
1 1/4 in
Tool Series
Slugger by Fein
Tool Style
Compact
Tool Weight
23.8 lb
Magnet Type
Electric
Carbide Annular Cutter Capacity - Maximum
1 1/4 in
Spindle Travel
2 in
Number of Pieces
3
Magnetic Force
10,000 N
Chuck Style
Weldon
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
12 1/2 in
Chuck Size
3/4 in
Cord Length
9.8 ft
Overall Width
7 in
Overall Length
11 in
Cutting Depth - Maximum
2 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 3 9/16 in, Maximum Spindle Speed 700 RPM, Minimum Spindle Speed 700 RPM, Current 11 A, Phase Single-Phase, Spindle Taper 3/4 Weldon, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews