FEIN JMU137MQW CUTTER SET/10OZ PASTE

  • Mfr # JMU 137-MQW + 63134999022 + 32160015980
  • Zoro # G723363199
product price: 
$
3,046.99
/ea
Free Shipping & Returns

Key Features

Application
Drilling, Tapping, Countersinking & Reaming
Tool Style
Compact
Phase
Single-Phase
Minimum Spindle Speed
130 RPM
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMU 137-MQW + 63134999022 + 32160015980
Zoro #
G723363199
UPC #
-
Country of Origin
Multiple
Application
Drilling, Tapping, Countersinking & Reaming
Tool Style
Compact
Phase
Single-Phase
Minimum Spindle Speed
130 RPM
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Includes
Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set, Paste, Pilot Pin, Safety Strap
Magnetic Force
10,000 N
Drill Travel
5 5/16 in
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Memory Function, Speed Controlled Tacho Electronics, Tip Sensor
Tapping Compatible
Tapping Compatible
Voltage
120V AC
Maximum Working Speed
520 RPM
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Minimum Working Speed
130 RPM
Number of Spindle Speeds
Variable
Base Type
Magnetic
Coolant System
Yes
Plug Type
Two-Prong
Item
Drill Press Kit
Reversible
Forward/Reverse
Current
9.2 A
Chuck Style
Weldon
Twist Drill Capacity - Maximum
3/4 in
Spindle Taper
MT2
Tool Weight
24.2 lb
Number of Pieces
3
Drill Point Pressure
2,000 lb
Maximum Spindle Speed
520 RPM
Tapping Capacity - Maximum
1/2 in
Tool Series
Slugger by Fein
Magnet Type
Electric
Power Source
Corded
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
13 ft
Overall Width
7 1/2 in
Overall Height
14 in
Overall Length
10 1/2 in
Cutting Depth - Maximum
2 in
Chuck Size
3/4 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in
Fits Chest Size
Electronic Speed Reduction, Magnet Holding Force Gauge, Memory Function, Speed Controlled Tacho Electronics, Tip Sensor

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 5 5/16 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 130 RPM, Current 9.2 A, Phase Single-Phase, Spindle Taper MT2, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews