FEIN ShortSlugger II CUT SET/PASTE

  • Mfr # SHORTSLUGGER II+63134999035+32160015980
  • Zoro # G923363241
product price: 
$
1,622.99
/ea
Free Shipping & Returns

Key Features

Base Type
Magnetic
Tapping Compatible
Not Tapping Compatible
Number of Spindle Speeds
1
High Speed Steel Annular Cutter Capacity - Maximum
1 1/4 in
Coolant System
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHORTSLUGGER II+63134999035+32160015980
Zoro #
G923363241
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 in
Cord Length
9.8 ft
Overall Height
12 1/2 in
Overall Width
7 in
Cutting Depth - Maximum
2 in
Chuck Size
3/4 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill

Details

Base Type
Magnetic
Tapping Compatible
Not Tapping Compatible
Number of Spindle Speeds
1
High Speed Steel Annular Cutter Capacity - Maximum
1 1/4 in
Coolant System
Yes
Tool Series
Slugger by Fein
Item
Drill Press Kit
Minimum Core Bit Compatibility
7/16 in
Minimum Working Speed
700 RPM
Drill Travel
3 9/16 in
Application
Drilling
Magnetic Force
10,000 N
Features
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill
Minimum Spindle Speed
700 RPM
Carbide Annular Cutter Capacity - Maximum
1 1/4 in
Tool Weight
23.8 lb
Drill Point Pressure
2,248 lb
Phase
Single-Phase
Current
11 A
Plug Type
Two-Prong
Chuck Style
Weldon
Reversible
Forward Only
Maximum Spindle Speed
700 RPM
Spindle Travel
2 in
Number of Pieces
3
Maximum Core Bit Compatibility
1 1/4 in
Power Source
Corded
Tool Style
Compact
Magnet Type
Electric
Drill Motor Model Included
72709461090
Spindle Taper
3/4 Weldon
Includes
Cutter Set, Mag Drill, Paste
Voltage
120V AC
Maximum Working Speed
700 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 3 9/16 in, Maximum Spindle Speed 700 RPM, Minimum Spindle Speed 700 RPM, Current 11 A, Phase Single-Phase, Spindle Taper 3/4 Weldon, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews