Shop FEIN

FEIN JMU404M CUTTER SET/10OZ PASTE

  • Mfr # JMU 404M + 63134999022 + 32160015980
  • Zoro # G523363191

product price: 
$
5,627.99
/ea
Free Shipping & Returns

Key Features

High Speed Steel Annular Cutter Capacity - Maximum
3 in
Voltage
120V AC
Maximum Working Speed
750 RPM
Magnetic Force
15,568 N
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set & Paste, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMU 404M + 63134999022 + 32160015980
Zoro #
G523363191
UPC #
-
Country of Origin
Multiple
High Speed Steel Annular Cutter Capacity - Maximum
3 in
Voltage
120V AC
Maximum Working Speed
750 RPM
Magnetic Force
15,568 N
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set & Paste, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
Current
14.2 A
Minimum Working Speed
60 RPM
Drill Travel
11 in
Spindle Taper
MT4
Item
Drill Press Kit
Tool Style
Compact
Reversible
Forward/Reverse
Coolant System
Yes
Number of Pieces
3
Maximum Spindle Speed
750 RPM
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch
Tapping Compatible
Tapping Compatible
Plug Type
Two-Prong
Number of Spindle Speeds
Variable
Tool Weight
85.9 lb
Tool Series
Slugger by Fein
Carbide Annular Cutter Capacity - Maximum
4 5/16 in
Chuck Style
Weldon
Power Source
Corded
Twist Drill Capacity - Maximum
1 3/8 in
Phase
Single-Phase
Tapping Capacity - Maximum
1 in
Drill Point Pressure
5,170 lb
Magnet Type
Electric
Minimum Spindle Speed
60 RPM
Application
Drilling
Base Type
Magnetic
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cutting Depth - Maximum
4 in
Cord Length
13.1 ft
Overall Height
31 7/8 in
Overall Width
9 in
Chuck Size
3/4 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 11 in, Maximum Spindle Speed 750 RPM, Minimum Spindle Speed 60 RPM, Current 14.2 A, Phase Single-Phase, Spindle Taper MT4, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 5,170 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13.1 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.