FEIN JME USA 202M CUT SET/10OZ PASTE

  • Mfr # JME USA 202M + 63134999036 + 32160015980
  • Zoro # G023363196
product price: 
$
2,620.99
/ea
Free Shipping & Returns

Key Features

Number of Spindle Speeds
Variable
Phase
Single-Phase
Features
Drill Motor Does Not Start for Material Thicknesses Less Than 3/16 in if the Magnetic Holding Force is Too Low, Hand Feed Wheel can be Mounted Either Side, Integrated Coolant Tank, Integrated Hexagon Socket Holder
Magnet Type
Electric
Coolant System
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME USA 202M + 63134999036 + 32160015980
Zoro #
G023363196
UPC #
-
Country of Origin
Multiple
Number of Spindle Speeds
Variable
Phase
Single-Phase
Features
Drill Motor Does Not Start for Material Thicknesses Less Than 3/16 in if the Magnetic Holding Force is Too Low, Hand Feed Wheel can be Mounted Either Side, Integrated Coolant Tank, Integrated Hexagon Socket Holder
Magnet Type
Electric
Coolant System
Yes
Magnetic Force
12,500 N
Carbide Annular Cutter Capacity - Maximum
2 in
Application
Drilling
Drill Point Pressure
2,810 lb
Minimum Working Speed
350 RPM
Number of Pieces
3
Maximum Spindle Speed
680 RPM
Spindle Taper
MT3
Minimum Spindle Speed
350 RPM
Power Source
Corded
Reversible
Forward Only
Twist Drill Capacity - Maximum
7/8 in
Chuck Style
Weldon
Base Type
Magnetic
Tool Style
Compact
Drill Travel
10 1/4 in
High Speed Steel Annular Cutter Capacity - Maximum
2 in
Includes
(3) Center Pin, (3) Hexagonal Socket Keys, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set, Drift, Paste, Safety Strap
Tool Weight
30.86 lb
Current
10.6 A
Tool Series
Slugger by Fein
Voltage
120V AC
Tapping Compatible
Not Tapping Compatible
Maximum Working Speed
680 RPM
Item
Drill Press Kit
Plug Type
Two-Prong
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cutting Depth - Maximum
2 in
Overall Width
7 3/4 in
Cord Length
9.8 ft
Overall Length
14 3/4 in
Overall Height
17 5/16 in
Chuck Size
3/4 in
Wire Rope Length
14 3/4 in
Length
14 3/4 in
Fits Chest Size
Drill Motor Does Not Start for Material Thicknesses Less Than 3/16 in if the Magnetic Holding Force is Too Low, Hand Feed Wheel can be Mounted Either Side, Integrated Coolant Tank, Integrated Hexagon Socket Holder

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 680 RPM, Minimum Spindle Speed 350 RPM, Current 10.6 A, Phase Single-Phase, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,810 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews