FEIN JMU404M CUTTER SET/10OZ PASTE

  • Mfr # JMU 404M + 63134999027 + 32160015980
  • Zoro # G123363249
product price: 
$
5,731.99
/ea
Free Shipping & Returns

Key Features

Magnet Type
Electric
Twist Drill Capacity - Maximum
1 3/8 in
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set & Paste, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
Cord Length
13.1 ft
Tool Series
Slugger by Fein
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMU 404M + 63134999027 + 32160015980
Zoro #
G123363249
UPC #
-
Country of Origin
Multiple
Magnet Type
Electric
Twist Drill Capacity - Maximum
1 3/8 in
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set & Paste, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
Tool Series
Slugger by Fein
Item
Drill Press Kit
Maximum Spindle Speed
750 RPM
Number of Spindle Speeds
Variable
Current
14.2 A
Power Source
Corded
Drill Travel
11 in
Tapping Capacity - Maximum
1 in
Base Type
Magnetic
Tool Weight
85.9 lb
Tool Style
Compact
Chuck Style
Weldon
Minimum Working Speed
60 RPM
Voltage
120V AC
High Speed Steel Annular Cutter Capacity - Maximum
3 in
Number of Pieces
3
Drill Point Pressure
5,170 lb
Magnetic Force
15,568 N
Spindle Taper
MT4
Tapping Compatible
Tapping Compatible
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch
Plug Type
Two-Prong
Maximum Working Speed
750 RPM
Coolant System
Yes
Carbide Annular Cutter Capacity - Maximum
4 5/16 in
Application
Drilling
Reversible
Forward/Reverse
Phase
Single-Phase
Minimum Spindle Speed
60 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
13.1 ft
Cutting Depth - Maximum
4 in
Chuck Size
3/4 in
Overall Height
31 7/8 in
Overall Length
12 in
Overall Width
9 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 11 in, Maximum Spindle Speed 750 RPM, Minimum Spindle Speed 60 RPM, Current 14.2 A, Phase Single-Phase, Spindle Taper MT4, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 5,170 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13.1 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews