Shop FEIN

FEIN JCM 200U CUTTER SET/10OZ PASTE

  • Mfr # JCM 200 U + 63134999020 + 32160015980
  • Zoro # G623363244

product price: 
$
3,630.99
/ea
Free Shipping & Returns

Key Features

Minimum Spindle Speed
130 RPM
Drill Travel
12 3/8 in
Chuck Style
Weldon
Twist Drill Capacity - Maximum
7/8 in
Maximum Working Speed
560 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCM 200 U + 63134999020 + 32160015980
Zoro #
G623363244
UPC #
-
Country of Origin
Multiple
Minimum Spindle Speed
130 RPM
Drill Travel
12 3/8 in
Chuck Style
Weldon
Twist Drill Capacity - Maximum
7/8 in
Maximum Working Speed
560 RPM
Magnetic Force
12,500 N
Tool Series
Slugger by Fein
Magnet Type
Electric
Plug Type
Two-Prong
Item
Drill Press Kit
Features
Flashing Warning Light
Carbide Annular Cutter Capacity - Maximum
2 in
Maximum Core Bit Compatibility
2 in
Tool Style
Compact
Voltage
120V AC
Number of Pieces
3
Phase
Single-Phase
Coolant System
Yes
Spindle Taper
MT3
Application
Drilling
Current
11 A
Drill Point Pressure
910 lb
Maximum Spindle Speed
560 RPM
Base Type
Magnetic
High Speed Steel Annular Cutter Capacity - Maximum
2 in
Includes
1 case, 1 chip guard, 1 chip hook, 1 coolant tank, 1 drift, 1 pilot pin 4 1/8 in (105 mm), 1 safety strap, Cutter Set, Paste
Power Source
Corded
Tapping Compatible
Tapping Compatible
Minimum Core Bit Compatibility
7/16 in
Tapping Capacity - Maximum
5/8 in
Number of Spindle Speeds
Variable
Minimum Working Speed
130 RPM
Tool Weight
28.2 lb
Reversible
Forward/Reverse
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
15 9/16 in
Chuck Size
3/4 in
Cord Length
13 ft
Overall Length
12 1/4 in
Cutting Depth - Maximum
2 in
Overall Width
8 1/2 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
Flashing Warning Light

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 12 3/8 in, Maximum Spindle Speed 560 RPM, Minimum Spindle Speed 130 RPM, Current 11 A, Phase Single-Phase, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 910 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.