FEIN ShortSlugger II CUT SET/PASTE

  • Mfr # SHORTSLUGGER II+63134999020+32160015980
  • Zoro # G623363190
product price: 
$
1,967.99
/ea
Free Shipping & Returns

Key Features

Tapping Compatible
Not Tapping Compatible
Number of Pieces
3
Maximum Core Bit Compatibility
1 1/4 in
Current
11 A
Maximum Spindle Speed
700 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHORTSLUGGER II+63134999020+32160015980
Zoro #
G623363190
UPC #
-
Country of Origin
Multiple

Dimensions

Cutting Depth - Maximum
2 in
Chuck Size
3/4 in
Cord Length
9.8 ft
Overall Length
11 in
Overall Height
12 1/2 in
Overall Width
7 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill

Details

Tapping Compatible
Not Tapping Compatible
Number of Pieces
3
Maximum Core Bit Compatibility
1 1/4 in
Current
11 A
Maximum Spindle Speed
700 RPM
Magnetic Force
10,000 N
Reversible
Forward Only
Drill Motor Model Included
72709461090
Phase
Single-Phase
Item
Drill Press Kit
Application
Drilling
Drill Travel
3 9/16 in
Voltage
120V AC
Features
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill
Spindle Taper
3/4 Weldon
Minimum Core Bit Compatibility
7/16 in
Drill Point Pressure
2,248 lb
Magnet Type
Electric
Tool Style
Compact
Power Source
Corded
Spindle Travel
2 in
Plug Type
Two-Prong
Includes
Cutter Set, Mag Drill, Paste
Tool Series
Slugger by Fein
Minimum Working Speed
700 RPM
Carbide Annular Cutter Capacity - Maximum
1 1/4 in
Minimum Spindle Speed
700 RPM
Base Type
Magnetic
Coolant System
Yes
Maximum Working Speed
700 RPM
Number of Spindle Speeds
1
Chuck Style
Weldon
High Speed Steel Annular Cutter Capacity - Maximum
1 1/4 in
Tool Weight
23.8 lb
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 3 9/16 in, Maximum Spindle Speed 700 RPM, Minimum Spindle Speed 700 RPM, Current 11 A, Phase Single-Phase, Spindle Taper 3/4 Weldon, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews