FEIN ShortSlugger II CUT SET/PASTE

  • Mfr # SHORTSLUGGER II+63134999036+32160015980
  • Zoro # G823363235
product price: 
$
1,699.99
/ea
Free Shipping & Returns

Key Features

Tool Series
Slugger by Fein
Tool Weight
23.8 lb
Reversible
Forward Only
Chuck Style
Weldon
Includes
Cutter Set, Mag Drill, Paste
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHORTSLUGGER II+63134999036+32160015980
Zoro #
G823363235
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 in
Overall Width
7 in
Cord Length
9.8 ft
Overall Height
12 1/2 in
Chuck Size
3/4 in
Cutting Depth - Maximum
2 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill

Details

Tool Series
Slugger by Fein
Tool Weight
23.8 lb
Reversible
Forward Only
Chuck Style
Weldon
Includes
Cutter Set, Mag Drill, Paste
Spindle Travel
2 in
Base Type
Magnetic
Item
Drill Press Kit
Plug Type
Two-Prong
Voltage
120V AC
Current
11 A
Magnet Type
Electric
Number of Pieces
3
Drill Travel
3 9/16 in
Drill Motor Model Included
72709461090
Tapping Compatible
Not Tapping Compatible
Tool Style
Compact
Features
No Chip Hook, Small and Lightweight Single Speed Magnetic Base Drill
Application
Drilling
Power Source
Corded
Minimum Spindle Speed
700 RPM
Maximum Spindle Speed
700 RPM
Magnetic Force
10,000 N
Drill Point Pressure
2,248 lb
Maximum Working Speed
700 RPM
Maximum Core Bit Compatibility
1 1/4 in
Coolant System
Yes
Spindle Taper
3/4 Weldon
Phase
Single-Phase
Minimum Core Bit Compatibility
7/16 in
Carbide Annular Cutter Capacity - Maximum
1 1/4 in
Number of Spindle Speeds
1
High Speed Steel Annular Cutter Capacity - Maximum
1 1/4 in
Minimum Working Speed
700 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 3 9/16 in, Maximum Spindle Speed 700 RPM, Minimum Spindle Speed 700 RPM, Current 11 A, Phase Single-Phase, Spindle Taper 3/4 Weldon, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews