Shop FEIN

FEIN JCM 200U CUTTER SET/10OZ PASTE

  • Mfr # JCM 200 U + 63134999027 + 32160015980
  • Zoro # G623363282

product price: 
$
4,107.99
/ea
Free Shipping & Returns

Key Features

Tapping Compatible
Tapping Compatible
Twist Drill Capacity - Maximum
7/8 in
Tapping Capacity - Maximum
5/8 in
Number of Pieces
3
Chuck Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCM 200 U + 63134999027 + 32160015980
Zoro #
G623363282
UPC #
-
Country of Origin
Multiple
Tapping Compatible
Tapping Compatible
Twist Drill Capacity - Maximum
7/8 in
Tapping Capacity - Maximum
5/8 in
Number of Pieces
3
Coolant System
Yes
Minimum Core Bit Compatibility
7/16 in
Features
Flashing Warning Light
Maximum Core Bit Compatibility
2 in
Item
Drill Press Kit
Minimum Working Speed
130 RPM
Power Source
Corded
Plug Type
Two-Prong
Minimum Spindle Speed
130 RPM
Maximum Spindle Speed
560 RPM
Phase
Single-Phase
High Speed Steel Annular Cutter Capacity - Maximum
2 in
Magnetic Force
12,500 N
Application
Drilling
Current
11 A
Spindle Taper
MT3
Tool Style
Compact
Tool Weight
28.2 lb
Magnet Type
Electric
Drill Point Pressure
910 lb
Voltage
120V AC
Base Type
Magnetic
Tool Series
Slugger by Fein
Chuck Style
Weldon
Reversible
Forward/Reverse
Maximum Working Speed
560 RPM
Drill Travel
12 3/8 in
Includes
1 case, 1 chip guard, 1 chip hook, 1 coolant tank, 1 drift, 1 pilot pin 4 1/8 in (105 mm), 1 safety strap, Cutter Set, Paste
Number of Spindle Speeds
Variable
Carbide Annular Cutter Capacity - Maximum
2 in
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Chuck Size
3/4 in
Overall Height
15 9/16 in
Overall Width
8 1/2 in
Overall Length
12 1/4 in
Cutting Depth - Maximum
2 in
Cord Length
13 ft
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
Flashing Warning Light

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 12 3/8 in, Maximum Spindle Speed 560 RPM, Minimum Spindle Speed 130 RPM, Current 11 A, Phase Single-Phase, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 910 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.