This item is Discontinued.

Fein Flat Washer, For Screw Size 3/8" , Alloy Steel Zinc Plated Finish 42498727000

Flat Washer, For Screw Size 3/8" , Alloy Steel Zinc Plated Finish (Discontinued)

  • Mfr # 42498727000
  • Zoro # G5008422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42498727000
Zoro #
G5008422
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
3/8"
Outside Diameter
0.827 in
Minimum Thickness
0.08 in

Details

Item
Flat Washer
Material
Alloy Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Washer,Flat 3/8 In. Sae

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.