This item is Discontinued.

Fein Flat Washer, For Screw Size M4 , Alloy Steel Zinc Plated Finish 42498720400

Flat Washer, For Screw Size M4 , Alloy Steel Zinc Plated Finish (Discontinued)

  • Mfr # 42498720400
  • Zoro # G5036447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42498720400
Zoro #
G5036447
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.8 mm

Details

Item
Flat Washer
Material
Alloy Steel
Finish
Zinc Plated
Standards
DIN 125A
System of Measurement
Metric
Rockwell Hardness
20

Description

Washer,M4,Flat,Din 125 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.